IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-5560-50

  • ERIKS:13564445
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€40.55/ pieceexcl. VAT

€49.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.55

-

10+

€28.44

29.85%

25+

€21.87

46.06%

50+

€18.39

54.64%

100+

€16.99

58.11%

200+

€16.17

60.12%

500+

€14.57

64.06%

1000+

€12.98

67.99%

2500+

€12.08

70.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-5560-50
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free