IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-3539-30

  • ERIKS:13564439
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€17.94/ pieceexcl. VAT

€21.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.94

-

10+

€11.10

38.14%

25+

€7.47

58.37%

50+

€5.70

68.22%

100+

€4.85

72.99%

200+

€4.64

74.15%

500+

€4.18

76.69%

1000+

€4.01

77.65%

2500+

€3.46

80.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free