IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-3034-40

  • ERIKS:13564437
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€19.30/ pieceexcl. VAT

€23.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.30

-

10+

€12.20

36.81%

25+

€8.32

56.89%

50+

€6.46

66.54%

100+

€5.59

71.06%

200+

€5.34

72.34%

500+

€4.77

75.30%

1000+

€4.43

77.07%

2500+

€3.99

79.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free