IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-0810-15

  • ERIKS:13564413
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€11.65/ pieceexcl. VAT

€14.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.65

-

10+

€6.29

46.00%

25+

€3.48

70.15%

50+

€2.17

81.40%

100+

€1.35

88.42%

200+

€1.22

89.56%

500+

€0.93

92.01%

1000+

€0.76

93.47%

2500+

€0.67

94.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-0810-15
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free