

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.25 | 42.23% |
25+ | €2.00 | 64.53% |
50+ | €1.41 | 75.00% |
100+ | €1.12 | 80.07% |
200+ | €0.99 | 82.43% |
500+ | €0.80 | 85.81% |
1000+ | €0.65 | 88.51% |
2500+ | €0.55 | 90.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |