IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-0507-08

  • ERIKS:13564404
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.60

-

10+

€5.19

45.94%

25+

€2.87

70.10%

50+

€1.79

81.39%

100+

€1.12

88.32%

200+

€0.99

89.70%

500+

€0.82

91.49%

1000+

€0.67

93.07%

2500+

€0.57

94.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-0507-08
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free