IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-0203-03

  • ERIKS:13564400
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€8.87/ pieceexcl. VAT

€10.73incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.87

-

10+

€4.85

45.40%

25+

€2.64

70.24%

50+

€1.65

81.37%

100+

€0.86

90.36%

200+

€0.80

91.01%

500+

€0.70

92.08%

1000+

€0.57

93.58%

2500+

€0.46

94.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-0203-03
Shaft diameter
2 mm
Outer Diameter
3.5 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free