

€39.84/ pieceexcl. VAT
€48.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.84 | - |
10+ | €29.17 | 26.80% |
25+ | €23.43 | 41.20% |
50+ | €20.18 | 49.36% |
100+ | €18.94 | 52.46% |
200+ | €18.39 | 53.84% |
500+ | €16.99 | 57.37% |
1000+ | €16.04 | 59.75% |
2500+ | €14.69 | 63.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500SM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |