

€13.21/ pieceexcl. VAT
€15.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.21 | - |
10+ | €7.54 | 42.88% |
25+ | €4.52 | 65.76% |
50+ | €2.64 | 80.00% |
100+ | €1.88 | 85.76% |
200+ | €1.62 | 87.77% |
500+ | €1.46 | 88.92% |
1000+ | €1.37 | 89.64% |
2500+ | €1.27 | 90.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |