

€11.46/ pieceexcl. VAT
€13.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.46 | - |
10+ | €7.45 | 34.99% |
25+ | €5.02 | 56.22% |
50+ | €3.72 | 67.50% |
100+ | €3.00 | 73.80% |
200+ | €2.51 | 78.11% |
500+ | €1.88 | 83.58% |
1000+ | €1.62 | 85.90% |
2500+ | €1.41 | 87.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |