

€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.92 | - |
10+ | €3.93 | 43.13% |
25+ | €2.32 | 66.48% |
50+ | €1.54 | 77.75% |
100+ | €1.16 | 83.24% |
200+ | €0.95 | 86.26% |
500+ | €0.70 | 89.84% |
1000+ | €0.59 | 91.48% |
2500+ | €0.44 | 93.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABSM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |