

€69.90/ pieceexcl. VAT
€84.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.90 | - |
10+ | €57.89 | 17.18% |
25+ | €48.30 | 30.91% |
50+ | €41.15 | 41.13% |
100+ | €37.37 | 46.53% |
200+ | €33.74 | 51.73% |
500+ | €30.12 | 56.92% |
1000+ | €28.31 | 59.50% |
2500+ | €25.57 | 63.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |