

€56.89/ pieceexcl. VAT
€68.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.89 | - |
10+ | €46.74 | 17.84% |
25+ | €38.63 | 32.10% |
50+ | €32.81 | 42.32% |
100+ | €29.75 | 47.70% |
200+ | €26.85 | 52.81% |
500+ | €23.98 | 57.85% |
1000+ | €22.53 | 60.39% |
2500+ | €20.35 | 64.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |