

€48.93/ pieceexcl. VAT
€59.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.93 | - |
10+ | €39.90 | 18.45% |
25+ | €32.72 | 33.13% |
50+ | €27.70 | 43.38% |
100+ | €25.08 | 48.74% |
200+ | €22.67 | 53.67% |
500+ | €20.24 | 58.64% |
1000+ | €19.02 | 61.13% |
2500+ | €17.16 | 64.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |