

€41.76/ pieceexcl. VAT
€50.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.76 | - |
10+ | €33.78 | 19.11% |
25+ | €27.42 | 34.35% |
50+ | €23.09 | 44.72% |
100+ | €20.90 | 49.95% |
200+ | €18.87 | 54.82% |
500+ | €16.83 | 59.69% |
1000+ | €15.83 | 62.10% |
2500+ | €14.31 | 65.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |