

€19.70/ pieceexcl. VAT
€23.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.70 | - |
10+ | €14.90 | 24.40% |
25+ | €11.02 | 44.07% |
50+ | €8.91 | 54.77% |
100+ | €7.98 | 59.50% |
200+ | €7.20 | 63.45% |
500+ | €6.46 | 67.21% |
1000+ | €6.08 | 69.14% |
2500+ | €5.49 | 72.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3236-20 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |