

€23.48/ pieceexcl. VAT
€28.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.48 | - |
10+ | €18.11 | 22.90% |
25+ | €13.85 | 41.02% |
50+ | €11.34 | 51.70% |
100+ | €10.20 | 56.55% |
200+ | €9.20 | 60.84% |
500+ | €8.23 | 64.97% |
1000+ | €7.79 | 66.83% |
2500+ | €6.99 | 70.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |