

€16.97/ pieceexcl. VAT
€20.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.97 | - |
10+ | €12.52 | 26.20% |
25+ | €8.95 | 47.26% |
50+ | €7.14 | 57.89% |
100+ | €6.37 | 62.49% |
200+ | €5.72 | 66.29% |
500+ | €5.15 | 69.65% |
1000+ | €4.86 | 71.33% |
2500+ | €4.37 | 74.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |