

€13.98/ pieceexcl. VAT
€16.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.98 | - |
10+ | €8.80 | 37.09% |
25+ | €5.91 | 57.74% |
50+ | €4.16 | 70.24% |
100+ | €3.50 | 75.00% |
200+ | €3.10 | 77.85% |
500+ | €2.85 | 79.62% |
1000+ | €2.66 | 80.98% |
2500+ | €2.49 | 82.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-2225-20 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |