

€11.93/ pieceexcl. VAT
€14.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.93 | - |
10+ | €8.21 | 31.21% |
25+ | €5.26 | 55.89% |
50+ | €3.90 | 67.36% |
100+ | €3.44 | 71.18% |
200+ | €3.10 | 74.04% |
500+ | €2.79 | 76.59% |
1000+ | €2.62 | 78.03% |
2500+ | €2.41 | 79.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1820-25 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |