

€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.66 | - |
10+ | €7.11 | 33.33% |
25+ | €4.29 | 59.71% |
50+ | €3.10 | 70.94% |
100+ | €2.66 | 75.04% |
200+ | €2.43 | 77.18% |
500+ | €2.19 | 79.50% |
1000+ | €2.09 | 80.39% |
2500+ | €1.88 | 82.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1820-15 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |