

€11.02/ pieceexcl. VAT
€13.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.02 | - |
10+ | €7.45 | 32.41% |
25+ | €4.56 | 58.62% |
50+ | €3.33 | 69.83% |
100+ | €2.89 | 73.79% |
200+ | €2.60 | 76.38% |
500+ | €2.34 | 78.79% |
1000+ | €2.22 | 79.83% |
2500+ | €2.01 | 81.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1618-20 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |