

€10.34/ pieceexcl. VAT
€12.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.34 | - |
10+ | €6.84 | 33.82% |
25+ | €4.05 | 60.85% |
50+ | €2.87 | 72.24% |
100+ | €2.51 | 75.74% |
200+ | €2.22 | 78.49% |
500+ | €2.03 | 80.33% |
1000+ | €1.94 | 81.25% |
2500+ | €1.77 | 82.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1416-20 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |