

€9.16/ pieceexcl. VAT
€11.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.16 | - |
10+ | €5.81 | 36.51% |
25+ | €3.17 | 65.35% |
50+ | €2.11 | 76.97% |
100+ | €1.81 | 80.29% |
200+ | €1.62 | 82.37% |
500+ | €1.46 | 84.02% |
1000+ | €1.41 | 84.65% |
2500+ | €1.27 | 86.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |