

€10.24/ pieceexcl. VAT
€12.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.24 | - |
10+ | €6.75 | 34.14% |
25+ | €3.99 | 61.04% |
50+ | €2.81 | 72.54% |
100+ | €2.45 | 76.07% |
200+ | €2.19 | 78.66% |
500+ | €2.00 | 80.52% |
1000+ | €1.90 | 81.45% |
2500+ | €1.71 | 83.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1215-15 |
Shaft diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |