

€8.80/ pieceexcl. VAT
€10.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.80 | - |
10+ | €5.49 | 37.58% |
25+ | €2.89 | 67.17% |
50+ | €1.88 | 78.62% |
100+ | €1.58 | 82.07% |
200+ | €1.41 | 84.02% |
500+ | €1.31 | 85.10% |
1000+ | €1.27 | 85.53% |
2500+ | €1.14 | 87.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |