

€8.78/ pieceexcl. VAT
€10.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.78 | - |
10+ | €5.47 | 37.66% |
25+ | €2.89 | 67.10% |
50+ | €1.88 | 78.57% |
100+ | €1.56 | 82.25% |
200+ | €1.41 | 83.98% |
500+ | €1.29 | 85.28% |
1000+ | €1.24 | 85.93% |
2500+ | €1.14 | 87.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0810-12 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |