

€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.67 | 37.88% |
25+ | €3.23 | 57.07% |
50+ | €2.60 | 65.40% |
100+ | €2.24 | 70.20% |
200+ | €1.82 | 75.76% |
500+ | €1.35 | 82.07% |
1000+ | €0.86 | 88.64% |
2500+ | €0.82 | 89.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |