

€8.11/ pieceexcl. VAT
€9.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.11 | - |
10+ | €4.92 | 39.34% |
25+ | €2.41 | 70.26% |
50+ | €1.44 | 82.20% |
100+ | €1.18 | 85.48% |
200+ | €1.06 | 86.89% |
500+ | €0.97 | 88.06% |
1000+ | €0.95 | 88.29% |
2500+ | €0.84 | 89.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |