

€39.12/ pieceexcl. VAT
€47.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.12 | - |
10+ | €23.54 | 39.83% |
25+ | €20.06 | 48.71% |
50+ | €15.09 | 61.44% |
100+ | €12.90 | 67.02% |
200+ | €10.70 | 72.66% |
500+ | €9.86 | 74.79% |
1000+ | €8.49 | 78.29% |
2500+ | €7.96 | 79.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |