

€23.09/ pieceexcl. VAT
€27.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.09 | - |
10+ | €13.78 | 40.33% |
25+ | €11.08 | 52.02% |
50+ | €8.15 | 64.69% |
100+ | €6.94 | 69.96% |
200+ | €5.78 | 74.98% |
500+ | €5.32 | 76.95% |
1000+ | €4.58 | 80.16% |
2500+ | €4.29 | 81.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |