

€23.33/ pieceexcl. VAT
€28.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.33 | - |
10+ | €13.93 | 40.31% |
25+ | €11.21 | 51.95% |
50+ | €8.25 | 64.66% |
100+ | €7.05 | 69.79% |
200+ | €5.83 | 75.00% |
500+ | €5.38 | 76.95% |
1000+ | €4.66 | 80.05% |
2500+ | €4.35 | 81.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |