

€19.34/ pieceexcl. VAT
€23.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.34 | - |
10+ | €11.48 | 40.67% |
25+ | €8.97 | 53.63% |
50+ | €6.54 | 66.21% |
100+ | €5.59 | 71.12% |
200+ | €4.64 | 76.03% |
500+ | €4.24 | 78.09% |
1000+ | €3.67 | 81.04% |
2500+ | €3.46 | 82.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3539-20 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |