

€16.57/ pieceexcl. VAT
€20.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.57 | - |
10+ | €9.80 | 40.83% |
25+ | €7.45 | 55.05% |
50+ | €5.34 | 67.78% |
100+ | €4.54 | 72.59% |
200+ | €3.78 | 77.18% |
500+ | €3.48 | 79.01% |
1000+ | €2.96 | 82.11% |
2500+ | €2.81 | 83.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |