

€13.83/ pieceexcl. VAT
€16.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.83 | - |
10+ | €8.13 | 41.21% |
25+ | €5.91 | 57.28% |
50+ | €4.12 | 70.19% |
100+ | €3.52 | 74.59% |
200+ | €2.91 | 78.98% |
500+ | €2.72 | 80.36% |
1000+ | €2.32 | 83.24% |
2500+ | €2.17 | 84.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |