

€14.99/ pieceexcl. VAT
€18.14incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.99 | - |
10+ | €8.84 | 41.06% |
25+ | €6.56 | 56.27% |
50+ | €4.66 | 68.95% |
100+ | €3.97 | 73.51% |
200+ | €3.27 | 78.20% |
500+ | €3.06 | 79.59% |
1000+ | €2.60 | 82.64% |
2500+ | €2.47 | 83.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2428-30 |
Shaft diameter | 24 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |