

€11.97/ pieceexcl. VAT
€14.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.97 | - |
10+ | €6.97 | 41.75% |
25+ | €4.85 | 59.52% |
50+ | €3.33 | 72.22% |
100+ | €2.83 | 76.35% |
200+ | €2.34 | 80.48% |
500+ | €2.17 | 81.90% |
1000+ | €1.86 | 84.44% |
2500+ | €1.77 | 85.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |