

€13.07/ pieceexcl. VAT
€15.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.07 | - |
10+ | €7.64 | 41.57% |
25+ | €5.45 | 58.28% |
50+ | €3.82 | 70.78% |
100+ | €3.25 | 75.15% |
200+ | €2.72 | 79.22% |
500+ | €2.49 | 80.96% |
1000+ | €2.15 | 83.58% |
2500+ | €2.01 | 84.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |