

€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.04 | - |
10+ | €6.44 | 41.65% |
25+ | €4.33 | 60.76% |
50+ | €2.91 | 73.67% |
100+ | €2.51 | 77.28% |
200+ | €2.09 | 81.07% |
500+ | €1.90 | 82.79% |
1000+ | €1.63 | 85.20% |
2500+ | €1.54 | 86.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2225-15 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |