

€12.10/ pieceexcl. VAT
€14.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.10 | - |
10+ | €7.07 | 41.60% |
25+ | €4.94 | 59.18% |
50+ | €3.40 | 71.90% |
100+ | €2.89 | 76.14% |
200+ | €2.41 | 80.06% |
500+ | €2.20 | 81.79% |
1000+ | €1.90 | 84.30% |
2500+ | €1.81 | 85.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |