

€11.48/ pieceexcl. VAT
€13.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.48 | - |
10+ | €6.71 | 41.56% |
25+ | €4.58 | 60.10% |
50+ | €3.14 | 72.68% |
100+ | €2.64 | 76.99% |
200+ | €2.20 | 80.79% |
500+ | €2.03 | 82.28% |
1000+ | €1.77 | 84.60% |
2500+ | €1.63 | 85.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |