

€10.85/ pieceexcl. VAT
€13.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.85 | - |
10+ | €6.33 | 41.68% |
25+ | €4.22 | 61.12% |
50+ | €2.85 | 73.73% |
100+ | €2.45 | 77.41% |
200+ | €2.01 | 81.44% |
500+ | €1.86 | 82.84% |
1000+ | €1.58 | 85.46% |
2500+ | €1.50 | 86.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2023-15 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |