

€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.67 | - |
10+ | €5.59 | 42.24% |
25+ | €3.55 | 63.26% |
50+ | €2.32 | 76.03% |
100+ | €2.00 | 79.37% |
200+ | €1.63 | 83.10% |
500+ | €1.50 | 84.48% |
1000+ | €1.31 | 86.44% |
2500+ | €1.22 | 87.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1820-25 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |