

€9.48/ pieceexcl. VAT
€11.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.48 | - |
10+ | €5.45 | 42.48% |
25+ | €3.46 | 63.53% |
50+ | €2.22 | 76.55% |
100+ | €1.90 | 79.96% |
200+ | €1.58 | 83.37% |
500+ | €1.46 | 84.57% |
1000+ | €1.27 | 86.57% |
2500+ | €1.18 | 87.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |