

€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €4.71 | 42.86% |
25+ | €2.77 | 66.36% |
50+ | €1.71 | 79.26% |
100+ | €1.46 | 82.26% |
200+ | €1.22 | 85.25% |
500+ | €1.12 | 86.41% |
1000+ | €0.95 | 88.48% |
2500+ | €0.91 | 88.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |