

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.01 | 43.28% |
25+ | €2.11 | 70.16% |
50+ | €1.20 | 83.06% |
100+ | €1.03 | 85.48% |
200+ | €0.84 | 88.17% |
500+ | €0.76 | 89.25% |
1000+ | €0.67 | 90.59% |
2500+ | €0.65 | 90.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |