

€6.52/ pieceexcl. VAT
€7.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.52 | - |
10+ | €3.65 | 44.02% |
25+ | €1.81 | 72.30% |
50+ | €0.95 | 85.42% |
100+ | €0.82 | 87.46% |
200+ | €0.67 | 89.80% |
500+ | €0.63 | 90.38% |
1000+ | €0.55 | 91.55% |
2500+ | €0.51 | 92.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |