

€6.44/ pieceexcl. VAT
€7.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.44 | - |
10+ | €3.59 | 44.25% |
25+ | €1.77 | 72.57% |
50+ | €0.91 | 85.84% |
100+ | €0.76 | 88.20% |
200+ | €0.65 | 89.97% |
500+ | €0.61 | 90.56% |
1000+ | €0.51 | 92.04% |
2500+ | €0.49 | 92.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |