

€6.38/ pieceexcl. VAT
€7.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
10+ | €3.57 | 44.05% |
25+ | €1.73 | 72.92% |
50+ | €0.91 | 85.71% |
100+ | €0.76 | 88.10% |
200+ | €0.65 | 89.88% |
500+ | €0.61 | 90.48% |
1000+ | €0.51 | 91.96% |
2500+ | €0.49 | 92.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |