IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-5055-40

  • ERIKS:13564115
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€15.71/ pieceexcl. VAT

€19.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.71

-

10+

€11.02

29.87%

25+

€8.47

46.07%

50+

€7.13

54.66%

100+

€6.56

58.28%

200+

€6.25

60.22%

500+

€5.62

64.21%

1000+

€5.26

66.51%

2500+

€4.69

70.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free